




€2,052.92/ pieceexcl. VAT
€2,484.03incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 65.024 mm |
Cone width | 46.736 mm |
Sealing | No |
With flange | No |