




€1,488.30/ pieceexcl. VAT
€1,800.84incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 184.15 mm |
Cone width | 46.833 mm |
Sealing | No |
With flange | No |