




€3,272.69/ pieceexcl. VAT
€3,959.95incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 111.252 mm |
Cone width | 30.226 mm |
Sealing | No |
With flange | No |