




€313.43/ pieceexcl. VAT
€379.25incl. VAT
2 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 88.9 mm |
Cone width | 55.1 mm |
Sealing | No |
With flange | No |
€123.41/ pieceexcl. VAT
€149.33incl. VAT
Estimated delivery date - 09/11/2026