




€196.59/ pieceexcl. VAT
€237.87incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 60.325 mm |
Cone width | 44.45 mm |
Sealing | No |
With flange | No |