




€408.34/ pieceexcl. VAT
€494.09incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 59.987 mm |
Cone width | 36.678 mm |
Sealing | No |
With flange | No |