




€2,086.11/ pieceexcl. VAT
€2,524.19incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 38.1 mm |
Cone width | 37.084 mm |
Sealing | No |
With flange | No |