




€478.31/ pieceexcl. VAT
€578.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 142.875 mm |
Cone width | 39.688 mm |
Sealing | No |
With flange | No |