




€162.83/ pieceexcl. VAT
€197.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 71.437 mm |
Cone width | 32.545 mm |
Sealing | No |
With flange | No |