




€14,323.02/ pieceexcl. VAT
€17,330.85incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 39.624 mm |
Cone width | 29.21 mm |
Sealing | No |
With flange | No |