TIMKEN

TIMKEN Tapered roller bearing single cone 387A-20082

  • ERIKS:12614156
  • Manufacturer:053893021935
Image 1
Image 2
Image 1
Image 2
Tapered roller bearings have tapered inner and outer ring raceways and tapered rollers. They are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads. The projection lines of the raceways meet at a common point on the bearing axis to provide true rolling and low friction. Single row tapered roller bearings are separable, i.e. the inner ring with roller and cage assembly (cone) can be mountedseparately from the outer ring (cup).
Save to list

€43.85/ pieceexcl. VAT

€53.06incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Cone
Inner Diameter
57.15 mm
Cone width
21.844 mm
Sealing
No
With flange
No