




€4,480.54/ pieceexcl. VAT
€5,421.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 33.274 mm |
Cone width | 29.718 mm |
Sealing | No |
With flange | No |