




€87.07/ pieceexcl. VAT
€105.35incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 36.512 mm |
Cone width | 29.771 mm |
Sealing | No |
With flange | No |