




€94.31/ pieceexcl. VAT
€114.12incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 31.75 mm |
Cone width | 29.771 mm |
Sealing | No |
With flange | No |