




€76.14/ pieceexcl. VAT
€92.13incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 42.875 mm |
Cone width | 22.403 mm |
Sealing | No |
With flange | No |