TIMKEN

TIMKEN Tapered roller bearing single cone 2580A

  • ERIKS:11491678
  • Manufacturer:053893826394
Image 1
Image 2
Image 1
Image 2
Taper Roller Bearing, Imperial, Single Row
Save to list

€54.81/ pieceexcl. VAT

€66.32incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Cone
Inner Diameter
31.75 mm
Cone width
25.357 mm
Sealing
No
With flange
No