




€230.84/ pieceexcl. VAT
€279.32incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 25.4 mm |
Cone width | 23.812 mm |
Sealing | No |
With flange | No |