




€45.83/ pieceexcl. VAT
€55.45incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 22.225 mm |
Cone width | 20.168 mm |
Sealing | No |
With flange | No |