




€44.17/ pieceexcl. VAT
€53.45incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 20.637 mm |
Cone width | 19.845 mm |
Sealing | No |
With flange | No |