




€316.75/ pieceexcl. VAT
€383.27incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Cone |
Inner Diameter | 25.159 mm |
Cone width | 14.26 mm |
Sealing | No |
With flange | No |