TIMKEN

TIMKEN Tapered roller bearing NA95500-902B1

  • ERIKS:13174319
  • Manufacturer:053893451039
Image 1
Save to list

€6,286.07/ pieceexcl. VAT

€7,606.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
234.95 mm
Total width
142.875 mm
Sealing
No
With flange
No