TIMKEN

TIMKEN Tapered roller bearing NA94650-90162

  • ERIKS:11502203
  • Manufacturer:053893446707
Image 1
Save to list

€10,661.28/ pieceexcl. VAT

€12,900.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
165.1 mm
Cup Outer diameter
289.052 mm
Total width
143.002 mm
Sealing
No
With flange
No