

€3,681.78/ pieceexcl. VAT
€4,454.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 76.2 mm |
Cup Outer diameter | 177.8 mm |
Total width | 109.474 mm |
Sealing | No |
With flange | No |