TIMKEN

TIMKEN Tapered roller bearing NA81550-902A1

  • ERIKS:11502175
  • Manufacturer:053893800455
Image 1
Save to list

€5,526.05/ pieceexcl. VAT

€6,686.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
139.7 mm
Cup Outer diameter
244.602 mm
Total width
107.95 mm
Sealing
No
With flange
No