TIMKEN

TIMKEN Tapered roller bearing NA798-902A3

  • ERIKS:12836337
  • Manufacturer:053893194158
Image 1
Save to list

€3,977.88/ pieceexcl. VAT

€4,813.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
206.502 mm
Total width
107.95 mm
Sealing
No
With flange
No