TIMKEN

TIMKEN Tapered roller bearing NA74525-90216

  • ERIKS:11502154
  • Manufacturer:053893393193
Image 1
Save to list

€4,074.31/ pieceexcl. VAT

€4,929.92incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
133.35 mm
Cup Outer diameter
215.9 mm
Total width
106.426 mm
Sealing
No
With flange
No