TIMKEN

TIMKEN Tapered roller bearing NA67385T-90086

  • ERIKS:11502127
  • Manufacturer:053893363394
Image 1
Save to list

€22,109.26/ pieceexcl. VAT

€26,752.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
131.318 mm
Cup Outer diameter
198.374 mm
Total width
101.6 mm
Sealing
No
With flange
No