

€22,232.46/ pieceexcl. VAT
€26,901.28incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 131.318 mm |
Cup Outer diameter | 222.25 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |