

€13,345.99/ pieceexcl. VAT
€16,148.65incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 107.95 mm |
Cup Outer diameter | 256.54 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |