

€1,263.60/ pieceexcl. VAT
€1,528.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 95.25 mm |
Cup Outer diameter | 161.925 mm |
Total width | 82.547 mm |
Sealing | No |
With flange | No |