

€2,274.88/ pieceexcl. VAT
€2,752.60incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 85.852 mm |
Cup Outer diameter | 158.75 mm |
Total width | 73.152 mm |
Sealing | No |
With flange | No |