TIMKEN

TIMKEN Tapered roller bearing NA48686-90062

  • ERIKS:11502064
  • Manufacturer:053893315935
Image 1
Save to list

€2,646.83/ pieceexcl. VAT

€3,202.66incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
142.875 mm
Cup Outer diameter
200.025 mm
Total width
93.665 mm
Sealing
No
With flange
No