

€3,583.07/ pieceexcl. VAT
€4,335.51incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 70 mm |
Cup Outer diameter | 158.75 mm |
Total width | 74.615 mm |
Sealing | No |
With flange | No |