

€11,775.31/ pieceexcl. VAT
€14,248.13incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 70 mm |
Cup Outer diameter | 203.2 mm |
Total width | 101.6 mm |
Sealing | No |
With flange | No |