

€5,276.83/ pieceexcl. VAT
€6,384.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 127 mm |
Cup Outer diameter | 182.563 mm |
Total width | 171.45 mm |
Sealing | No |
With flange | No |