TIMKEN

TIMKEN Tapered roller bearing NA48291-90051

  • ERIKS:11502038
  • Manufacturer:053893310770
Image 1
Save to list

€2,453.25/ pieceexcl. VAT

€2,968.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
182.563 mm
Total width
85.725 mm
Sealing
No
With flange
No