TIMKEN

TIMKEN Tapered roller bearing NA48290SW-90116

  • ERIKS:11502036
  • Manufacturer:053893310572
Image 1
Save to list

€23,323.15/ pieceexcl. VAT

€28,221.01incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
127 mm
Cup Outer diameter
330.2 mm
Total width
127 mm
Sealing
No
With flange
No