TIMKEN

TIMKEN Tapered roller bearing NA44163-90048

  • ERIKS:11502019
  • Manufacturer:053893291727
Image 1
Save to list

€683.70/ pieceexcl. VAT

€827.28incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
41.402 mm
Cup Outer diameter
92.202 mm
Total width
55.626 mm
Sealing
No
With flange
No