

€1,684.20/ pieceexcl. VAT
€2,037.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 44.45 mm |
Cup Outer diameter | 120.65 mm |
Total width | 66.672 mm |
Sealing | No |
With flange | No |