

€1,525.08/ pieceexcl. VAT
€1,845.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 44.45 mm |
Cup Outer diameter | 127 mm |
Total width | 66.672 mm |
Sealing | No |
With flange | No |