TIMKEN

TIMKEN Tapered roller bearing NA435SW-90066

  • ERIKS:11502005
  • Manufacturer:053893032221
Image 1
Save to list

€1,471.06/ pieceexcl. VAT

€1,779.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
44.45 mm
Cup Outer diameter
127 mm
Total width
71.374 mm
Sealing
No
With flange
No