TIMKEN

TIMKEN Tapered roller bearing NA385-90039

  • ERIKS:11501998
  • Manufacturer:053893020808
Image 1
Save to list

€553.79/ pieceexcl. VAT

€670.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
55.118 mm
Cup Outer diameter
100.076 mm
Total width
52.324 mm
Sealing
No
With flange
No