TIMKEN

TIMKEN Tapered roller bearing NA33895SW-90093

  • ERIKS:11501987
  • Manufacturer:053893266398
Image 1
Save to list

€2,619.49/ pieceexcl. VAT

€3,169.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
53.975 mm
Cup Outer diameter
120.65 mm
Total width
69.85 mm
Sealing
No
With flange
No