

€2,910.40/ pieceexcl. VAT
€3,521.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 54.102 mm |
Cup Outer diameter | 152.4 mm |
Total width | 69.85 mm |
Sealing | No |
With flange | No |