

€2,847.95/ pieceexcl. VAT
€3,446.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 50.806 mm |
Cup Outer diameter | 127.013 mm |
Total width | 69.977 mm |
Sealing | No |
With flange | No |