

€1,729.65/ pieceexcl. VAT
€2,092.88incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 38.1 mm |
Cup Outer diameter | 101.6 mm |
Total width | 58.735 mm |
Sealing | No |
With flange | No |