TIMKEN

TIMKEN Tapered roller bearing NA24776SW-90048

  • ERIKS:11501952
  • Manufacturer:053893209449
Image 1
Save to list

€981.98/ pieceexcl. VAT

€1,188.20incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
38.1 mm
Cup Outer diameter
107.95 mm
Total width
58.674 mm
Sealing
No
With flange
No