TIMKEN

TIMKEN Tapered roller bearing NA15117SW-90177

  • ERIKS:12614720
  • Manufacturer:053893186863
Image 1
Save to list

€1,304.25/ pieceexcl. VAT

€1,578.14incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
29.972 mm
Cup Outer diameter
88.9 mm
Total width
50.8 mm
Sealing
No
With flange
No