

€1,463.72/ pieceexcl. VAT
€1,771.10incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Assembly type | Assembly |
Inner Diameter | 20.574 mm |
Cup Outer diameter | 76.2 mm |
Total width | 48.514 mm |
Sealing | No |
With flange | No |