TIMKEN

TIMKEN Tapered roller bearing NA03063SW-90035

  • ERIKS:12836293
  • Manufacturer:053893162171
Image 1
Save to list

€1,064.49/ pieceexcl. VAT

€1,288.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Assembly type
Assembly
Inner Diameter
16.002 mm
Cup Outer diameter
54.102 mm
Total width
36.576 mm
Sealing
No
With flange
No